
(CM8132US) Remote Access Servers
Mfr # CM8132-US
Zoro # G616440280
product price: $4,143.99
/ea
Free Shipping & Returns
Key Features
Number of Network (RJ-45) Ports
2
Media Type Supported
Twisted Pair
Minimum Operating Temperature
41°F (5°C)
Device Type
Console Server
Height
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CM8132-US
Zoro #
G616440280
UPC #
843295000000
Country of Origin
United States
Dimensions
Height
1.8 in
Width
17.3 in
Details
Item
Device Server
Number of Network (RJ-45) Ports
2
Media Type Supported
Twisted Pair
Minimum Operating Temperature
41°F (5°C)
Device Type
Console Server
Input Voltage
-40V DC to 72V DC
Ethernet Technology
10 Gigabit Ethernet
Number of USB Ports
2
Maximum Memory Supported
32 GB
Management Port
Yes
Processor Speed
1.60 MHz
Power Consumption
15 W
USB
Yes
Serial Port
Yes
Network (RJ-45)
Yes
Maximum Operating Temperature
122°F (50°C)
Color
Black, Red
Standard Memory
1.95 GB
Memory Standard
DDR4 SDRAM
Form Factor
Rack-mountable
Number of Serial Ports
32
Environmentally Friendly
Yes
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.