8 SERIAL CISCO STRAIGHT PINOUT, EXT POWER, 2 GBE ETHERNET OR FIBER SFP, 4 USB CO
- Mfr # ACM7008-2-M-GLB
- Zoro # G222915806
product price:Â
$
1,440.99
/ea
Free Shipping & Returns
Key Features
Width
5.1 in
Height
1.4 in
Voltage
230 V AC
Depth
4.7 in
Series
ACM7000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACM7008-2-M-GLB
- Zoro #
- G222915806
- UPC #
- 843295106909
- Country of Origin
- China
Dimensions
- Width
- 5.1 in
- Height
- 1.4 in
- Depth
- 4.7 in
Details
- Voltage
- 230 V AC
- Series
- ACM7000
- Data Link Protocols
- HTTPS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.