Bodega Rolling Wine Cooler, Black
- Mfr # 597-00-179-000-0
- Zoro # G616457318
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
15 in
Width
14.3 in
Height
17.3 in
Type
Wine Cooler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 597-00-179-000-0
- Zoro #
- G616457318
- UPC #
- 99967249270
- Country of Origin
- China
Dimensions
- Length
- 15 in
- Width
- 14.3 in
- Height
- 17.3 in
Details
- Item
- Bodega Rolling Wine Cooler, (Black)
- Color
- Black
- Type
- Wine Cooler
Description
Roll hard to the picnic party with the Bodega Wine & Cooler Tote, a rolling beverage cooler with a push-button-release telescoping handle. This rolling cooler features a spacious water-resistant-lined interior holds 12 wine bottles or 40 12oz cans and the three exterior pockets are large enough to hold 3-ring binders tasting notes? and other personal effects. Because convenience is cool.
- Space for twelve wine bottles
- Converts to a cooler with water-resistant interior liner and space for 40 12-oz. cans
- Telescopic handle with push-button release
- Three large exterior pockets to fit three-ring binders, brochures, magazines or other personal effects
- Heavy-duty comfort grip top handle
- Two locking clasps to secure the contents
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.