Shop GENERIC
See all product information
Create Account
All Purpose Nylon Bag 40"x 30" Green pack of 3, 3PK
- Mfr # BAG-NYLON-GRN
- Zoro # G223312970
product price:Â
$
28.45
/pk of 3, $9.48/ea
Key Features
Length
40 in
Width
30 in
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAG-NYLON-GRN
- Zoro #
- G223312970
- UPC #
- 8.10147E+11
- Country of Origin
- China
- Color
- Green
- Item
- Nylon
- Material
- Nylon
Dimensions
- Length
- 40 in
- Width
- 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.