Bar 1300X 11.1.4 Bluetooth Sound Bar Speaker - 1170 W RMS - Alexa Supported - Black
- Mfr # JBLBAR1300BLKAM
- Zoro # G616463586
product price:Â
$
1,699.99
/ea
Free Shipping & Returns
Key Features
Features
Enhanced Audio Return Channel (eARC), Airplay, 4K Pass-through, Dolby Vision, Chromecast, Spotify Connect, Internet Radio, HDR, MultiBeam Technology, Equalizer, Built-in MP3 Player
Includes
Bar 1300X Sound Bar Speaker, Remote Control with 2 x Batteries, Power Cords, 1 x HDMI Cable, 2 x L-Shape Wall-Mount Bracket (Main Bar), 2 x U-Shape Wall-Mount Bracket, 2 x Side Caps, Quick Start Guide, Safety Instruction and Warranty Card, Wall Mount Template
Wireless Speaker(s)
Yes
Depth
5.5 in
Number of HDMI Outputs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBLBAR1300BLKAM
- Zoro #
- G616463586
- UPC #
- 50036390255
- Country of Origin
- China
- Features
- Enhanced Audio Return Channel (eARC), Airplay, 4K Pass-through, Dolby Vision, Chromecast, Spotify Connect, Internet Radio, HDR, MultiBeam Technology, Equalizer, Built-in MP3 Player
- Includes
- Bar 1300X Sound Bar Speaker, Remote Control with 2 x Batteries, Power Cords, 1 x HDMI Cable, 2 x L-Shape Wall-Mount Bracket (Main Bar), 2 x U-Shape Wall-Mount Bracket, 2 x Side Caps, Quick Start Guide, Safety Instruction and Warranty Card, Wall Mount Template
- Wireless Speaker(s)
- Yes
- Number of HDMI Outputs
- 1
- Subwoofer Type
- Active
- Number of HDMI Inputs
- 3
- Product Type
- Sound Bar Speaker
- USB
- Yes
- Maximum Frequency Response
- 20 kHz
- Color
- Black
- HDMI
- Yes
- Power Source
- AC
- RMS Output Power
- 1170 W
- Environmentally Friendly
- Yes
- Virtual Assistant Supported
- Alexa
- Mount Type
- Wall Mountable
- Sound System
- 3D Surround Sound, Dolby Atmos, DTS:X, Surround Sound
- Wireless LAN
- Yes
- Speaker Configuration
- 11.1.4
- Bluetooth
- Yes
- Minimum Frequency Response
- 33 Hz
Dimensions
- Depth
- 5.5 in
- Subwoofer Depth
- 14.41 in
- Subwoofer Height
- 18.94 in
- Width
- 39.4 in
- Subwoofer Width
- 14.41 in
- Height
- 2.4 in
Description
Jbl - Bar 1300x Wireless Soundbar And Subwoofer - Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.