(HWLS60DZA) Multimedia Speakers
- Mfr # HW-LS60D/ZA
- Zoro # G813874284
Key Features
Specifications
Details
- MFR #
- HW-LS60D/ZA
- Zoro #
- G813874284
- UPC #
- 887276824321
- Country of Origin
- Viet Nam
- Features
- Night Mode, High-Resolution Audio, Active Voice Amplifier (AVA), Spotify Connect, TIDAL, AV Sync, Linear Pulse Code Modulated Audio (LPCM), Airplay, Remote Control, Chromecast
- Includes
- Music Frame, Photo Mat, Wall Mount Kit, Power Cable, Power Adapter, Stand, Art panel Holders
- RMS Output Power
- 120 W
- Color
- Black
- Frequency Response
- 2.4 GHz
- Connectivity Techlogy
- Bluetooth
- For Use With
- Residential
- Mounting Type
- Wall Mount
- Wireless LAN
- Yes
- Compatibility
- Samsung TV
- Energy Star
- Yes
- Mount Type
- Wall Mountable
- Product Type
- Speaker System
- Bluetooth
- Yes
- USB
- Yes
- Sound System
- Surround Sound, Dolby Atmos, Dolby Digital Plus
- Virtual Assistant Supported
- Google Assistant, Bixby, Alexa
- Wireless Speaker(s)
- Yes
- Speaker Configuration
- 2
- Power Source
- Power Adapter
Dimensions
- Length
- 2.1 in
- Width
- 13.8 in
- Height
- 13.8 in
- Depth
- 2.1 in
Description
Pump up the volume on your personality with a speaker that expresses your style. Swap a different color bezel to match your space and showcase your personal artwork, printed photos, and more with this innovative photo frame speaker. Stream music from your smart device or sync with your 2024 Samsung TV to get a more robust audio experience. Get multi-dimensional surround sound from one simple speaker with Dolby Atmos Music and Sound. Experience audio that fills the room and enhance your favorite songs and movies with rich, deep sound. With Q-Symphony, all audio channels are optimized so your speakers work together to operate as one, giving clear and uniform sound anywhere in the room. Connect to your smart devices via Wi-Fi or Bluetooth to easily access your favorite streaming platforms and enjoy your favorite songs and podcasts. Get room-filling sound calibrated to your space.
- • Pump up the volume on your personality. Showcase your favorite photos and more with this innovative photo frame speaker.
- • Get multi-dimensional surround sound from one simple speaker with Dolby Atmos Music and Sound.
- • Get a more robust audio experience when you sync your Samsung TV speakers and Music Frame. With Q-Symphony, all your speakers work together.
- • Get clear and uniform sound anywhere in the room from this high quality, 3-way speaker.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.