Shop OVERLAND VCL
See all product information
Create Account
Multi Purpose Light
- Mfr # 15049901
- Zoro # G616515339
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Lens Color
White
Type
Solar Light Pods
Length
12.6 in
Mounting
Surface Mount
Bulb Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15049901
- Zoro #
- G616515339
- UPC #
- 860000974837
- Country of Origin
- China
Dimensions
- Length
- 12.6 in
- Width
- 40.16 in
Details
- Lens Color
- White
- Type
- Solar Light Pods
- Mounting
- Surface Mount
- Bulb Color
- White
- Housing Color
- Black
- Includes
- Hardware
Description
Solar Power; 40.16 Inch Width x 12.6 Inch Height; With Pod Lights/ Wind Springs/ Bluetooth Speaker/ Adjustable Telescoping Pole/ Tripod/ Weight Stakes/ Travel Bag/ Charging Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.