Shop DURAFLEX
See all product information
Create Account
22006; 20 Ft Extended RV Sewer Hose; Polymer Ribbing; Twist-Lock Fittings; Universal; Gray
- Mfr # 22006
- Zoro # G514800438
product price:Ā
$
98.99
/ea
Key Features
Compressed Length
76 in
With Fitting
Yes
With Bayonet Cap
Yes
Extended Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22006
- Zoro #
- G514800438
- UPC #
- 880268184366
- Country of Origin
- China
Dimensions
- Compressed Length
- 76 in
- Extended Length
- 20 ft
Details
- With Fitting
- Yes
- With Bayonet Cap
- Yes
Description
The Duraflex 22006 Sewer Hose is a high-quality, 20-foot extended-length hose designed for reliable RV waste management. When compressed, it measures 76 inches, making it easy to store while still providing ample length for a variety of campsite layouts. Constructed from durable 24-mil polypropylene with reinforced polymer ribbing, the hose is resistant to crushing, abrasion, and general wear, ensuring long-lasting performance even under frequent use.
Equipped with twist-lock fittings and integrated gaskets, the hose provides secure, leak-proof connections that prevent odors and spills during transport and operation. A clear elbow is included, allowing users to visually confirm when the waste tank is empty and helping maintain a cleaner, more efficient dumping process. Four drip caps are provided to prevent residual leaks and keep connections sanitary.
The hose is designed for versatility, featuring a universal adapter compatible with 3-inch, 3-1/2-inch, and 4-inch NPT connections. Its pliable construction ensures the hose stays where you place it, maintaining proper slope for efficient waste flow while being flexible enough to navigate various terrains and hookup configurations. With a 3-inch diameter, the hose supports standard RV sewer setups and promotes smooth drainage.
Finished in charcoal gray, the Duraflex 22006 is an authentic GatorĀ® replacement part, engineered to integrate seamlessly with original Gator Sewer Hose Kits. It includes bayonet-style swivel fittings, odor-tight gaskets, and storage caps, making it a complete, ready-to-use solution for RV owners seeking durability, convenience, and a customizable setup.
This sewer hose combines strength, flexibility, and secure connections to deliver reliable performance. It is ideal for RV owners who want a durable, easy-to-use solution that ensures clean, safe, and efficient waste management while extending the life of their Gator sewer hose system.
Equipped with twist-lock fittings and integrated gaskets, the hose provides secure, leak-proof connections that prevent odors and spills during transport and operation. A clear elbow is included, allowing users to visually confirm when the waste tank is empty and helping maintain a cleaner, more efficient dumping process. Four drip caps are provided to prevent residual leaks and keep connections sanitary.
The hose is designed for versatility, featuring a universal adapter compatible with 3-inch, 3-1/2-inch, and 4-inch NPT connections. Its pliable construction ensures the hose stays where you place it, maintaining proper slope for efficient waste flow while being flexible enough to navigate various terrains and hookup configurations. With a 3-inch diameter, the hose supports standard RV sewer setups and promotes smooth drainage.
Finished in charcoal gray, the Duraflex 22006 is an authentic GatorĀ® replacement part, engineered to integrate seamlessly with original Gator Sewer Hose Kits. It includes bayonet-style swivel fittings, odor-tight gaskets, and storage caps, making it a complete, ready-to-use solution for RV owners seeking durability, convenience, and a customizable setup.
This sewer hose combines strength, flexibility, and secure connections to deliver reliable performance. It is ideal for RV owners who want a durable, easy-to-use solution that ensures clean, safe, and efficient waste management while extending the life of their Gator sewer hose system.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.