Safety Switches EA

  • Mfr # F351H

  • Zoro # G616524713


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
30 A
Voltage
600 V
Fuse Provision
Fusible
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F351H
Zoro #
G616524713
UPC #
-
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
30 A
Voltage
600 V
Fuse Provision
Fusible
Number of Poles
3
Type
Heavy Duty
Series
F
AC Voltage Rating
600 V

Description

SIEMENS 30 AMP, 600 VOLT FUSIBLE DISCONNECT, SAFETY SWITCH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.