Traceable Multi-Colored Timer
- Mfr # 815012
- Zoro # G616554918
product price:Â
$
71.15
/ea
Key Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Length
2.25 in
Width
2.75 in
Product Type
Timers
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 815012
- Zoro #
- G616554918
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 2.25 in
- Width
- 2.75 in
- Height
- 0.5 in
Details
- Item
- Traceable Multi-Colored Timer
- For Use With
- Research or further manufacturing use only, not for food or drug use.
- Product Type
- Timers
- Series
- Traceable
- Application
- Multi-Colored Timer
- Product Form
- Multi-colored timer
- Includes
- Certificate Of Calibration And 2 X A76 Button Cell Batteries
Description
Unique four channel timer supplied with three interchangeable bezels in assorted colors and designs that adds color to a lab bench with a customized style. Timer features four separate countdown channels with alarm; memory reset; clock; bench stand and magnetic back. Timer is accurate to 0.01% and supplied with certificate of calibration.Supplied with 2 x A76 button cell batteries. Channels/Zones: 4 Timing Capacity: 99 hours, 59 minutes, 59 seconds Timing Accuracy: 0.01% accuracy Timing Resolution: 1 second Memory: Yes Count Up/Count Down: count up/down Dimensions: 2 3/4 x 2 1/4 x 1/2 Inches Weight: 2 3/4 Ounces Traceable: YesShipping Weight: 0.5 lbsShipping Dimensions: 2.63 x 3.63 x 1.00Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.