Oil Level Gauge, 286 mm H, Steel, Metric
- Mfr # K0444.125412
- Zoro # G402490727
product price:Â
$
60.35
/ea
Key Features
Body Height
286 mm
Mounting Style
2 Fastening Screws
Compatible Series
K0444_A Series
Includes Thermometer
No Thermometer Included
Mounting Thread Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0444.125412
- Zoro #
- G402490727
- UPC #
- 4059245190966
- Country of Origin
- Italy
- Mounting Style
- 2 Fastening Screws
- Compatible Series
- K0444_A Series
- Includes Thermometer
- No Thermometer Included
- Mounting Thread Type
- Metric
- Body Material
- Steel
- Sight Material
- Plastic
- Temperature Rating - Maximum
- 100 Degrees C
- Resistance Properties
- Temperature-Resistant
- Seal Material
- NBR
- Product Type
- Oil Level Gauge
- Standards
- RoHS Compliant
- Item
- Oil Level Gauge
- Mounting Centers
- 254 mm
- Mounting Thread Gender
- Male
- Compatible with Series
- K0444_A Series
Dimensions
- Body Height
- 286 mm
- Body Width
- 34 mm
- Body Depth
- 50 mm
- Mounting Thread Size
- M12
- Sight Height
- 178 mm
Description
Oil Level Gauge, Oil Level Gauge, Sight Length (In.) 178 mm, Mounting Centers (In.) 254 mm, M12 Mounting Thread, Screw Mounting, Max. Operating Temp. (F) 100 Degrees C, Thermoplastic Polyamide Sight Glass, Steel, Rubber Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.