Shop COLE PARMER
See all product information
Create Account
Traceable Temp/Humidity Pen
- Mfr # 800012A
- Zoro # G616560285
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Length
5.125 in
Product Type
Thermometers
Product Form
Temperature & Humidity Pen
Width
0.625 in
Series
Traceable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800012A
- Zoro #
- G616560285
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 5.125 in
- Width
- 0.625 in
- Height
- 0.875 in
Details
- Item
- Traceable Temp/Humidity Pen
- Product Type
- Thermometers
- Product Form
- Temperature & Humidity Pen
- Series
- Traceable
- Standards
- CE Marked
- Includes
- Traceable Certificate Of Calibration
- For Use With
- Research or further manufacturing use only, not for food or drug use.
- Application
- Temp/Humidity Monitoring
Description
Convenient pen-style thermohygrometer displays temperature and humidity readingssimultaneously. Capture a steady reading in under 6 seconds, with 1 second refresh rate. Recall minimum and maximum humidity readings from a range of 20 to 95% RH. Flip between F and C with the press of a button over a range of 32 to 122F 0 to 50C. Traceable Products have an individually-numbered Traceable Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:20171750.01 calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes NMI that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.Guaranteed to have at least one year of calibration remaining on certificate.Min RH Range % 20Max RH Range % 95RH Accuracy 3.5% RH 30 to 90% RH; otherwise 5.5% RHRH Resolution % 1Min Temperature F 32Min Temperature C 0Max Temperature F 122Max Temperature C 50Temperature Accuracy 1C/2FTemperature Resolution 0.1Wet Bulb NoResponse Time <6 secondsDisplay Type LCDAlarm NoneOutput NoneData Logging NoBattery 1 CR2032 includedHeight in 7/8Width in 5/8Length in 5 1/8CE MarkedShipping Weight: 1 lbsShipping Dimensions: 1.00 x 1.00 x 6.00Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.