Shop FTS
See all product information
Create Account
Rail Thermometer Device Canada/US Only
- Mfr # FTS30964-HW2
- Zoro # G322785514
product price:Â
$
719.99
/ea
Free Shipping & Returns
Key Features
Includes
Temp Trac Device with FTS Insight Access
Accuracy Degrees F
+/-1 Degrees F
Parameters Measured
Temperature Degrees F
Alert Type
Digital Display
Features
Critical Alerts at Customization Temperature Thresholds, Customize and Set Temperature Thresholds, Designed for both Heat Watch and Cold-Weather Applications, Fast Magnetic Installation in Under 2 Seconds, Get Real-Time Critical Rail Temperature Alert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS30964-HW2
- Zoro #
- G322785514
- UPC #
- -
- Country of Origin
- Netherlands
- Item
- Rail Thermometer Device Canada/US Only
- Includes
- Temp Trac Device with FTS Insight Access
- Accuracy Degrees F
- +/-1 Degrees F
- Parameters Measured
- Temperature Degrees F
- Alert Type
- Digital Display
- Features
- Critical Alerts at Customization Temperature Thresholds, Customize and Set Temperature Thresholds, Designed for both Heat Watch and Cold-Weather Applications, Fast Magnetic Installation in Under 2 Seconds, Get Real-Time Critical Rail Temperature Alert
- Maximum Temperature Measured Degrees F
- 171 Degrees F
- Minimum Temperature Measured Degrees F
- -13 Degrees F
- Software Options
- Software Included
- Power Source - TS Only
- Battery
- Power Source
- Battery
- Power Source - old
- Battery
Dimensions
- Fits Chest Size
- Critical Alerts at Customization Temperature Thresholds, Customize and Set Temperature Thresholds, Designed for both Heat Watch and Cold-Weather Applications, Fast Magnetic Installation in Under 2 Seconds, Get Real-Time Critical Rail Temperature Alert
Description
Rail Thermometer Device Canada/US Only, Alert Type Digital Display, Software Options Software Included, Maximum Temperature Measured Degrees F 171 Degrees F, Minimum Temperature Measured Degrees F -13 Degrees F, Includes Temp Trac Device with FTS Insight Access
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.