Shop ADVANTUS
See all product information
Create Account
Flip Chart Hook, 2"
- Mfr # 50012
- Zoro # G6174478
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Hook Item
Flip Chart Hooks
Number of Hooks
1
Hook Finish
silver color
Type
Hook
Size
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50012
- Zoro #
- G6174478
- UPC #
- 091141500122
- Country of Origin
- China
- Hook Item
- Flip Chart Hooks
- Number of Hooks
- 1
- Hook Finish
- silver color
- Color
- Cork
- Item
- Flip Chart Hook,2"
- Type
- Hook
- For Use With
- For 2" Map Rails
Dimensions
- Size
- 2"
Description
Flip Chart Hook,2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.