Shop ZORO SELECT

Hook, Beige, Aluminum, 2 1/8 in D

  • Mfr # 35HV61
  • Zoro # G9975542

product price: 
$
14.49
/ea

Key Features

Material
Aluminum
Color
Beige
Hook Type
Hook
Hook Height
2 1/8 in
Hook Item
Single Point Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35HV61
Zoro #
G9975542
UPC #
190735470404
Country of Origin
China

Dimensions

Hook Height
2 1/8 in
Width
3 1/8 in
Overall Length
8 in
Hook Base Width
3 1/8 in
Depth
2 1/8 in
Overall Height
8 in
Base Width
3 1/8 in
Hook Inside Height
2 3/8 in
Overall Depth
2 1/8 in
Base Height
2 1/8 in
Overall Width
3 1/8 in
Wire Rope Length
8 in
Length
8 in

Details

Item
Hook
Material
Aluminum
Color
Beige
Hook Type
Hook
Hook Item
Single Point Hook
Working Load Limit
15 lb
Number of Hooks
1
Fastening Method
Magnetic
Projection
3 1/8 in
Hook Finish
Polished
Points Per Hook
1
Basic Hook Material
Aluminum
Weight
0.44 lb
Finish
Polished
Type
Standard
For Use With
Coats, Hats
Points per Hook
1
Product Type
Hook
Includes Hardware
Hardware Not Included
Ligature Resistance
Not Ligature Resistant
For Location
Bathroom, Closet, Dorms, Garage, Home, Indoor, Kitchen, Office, Outdoor, School, Warehouse, Workshop
Base Shape
Rectangle
Count
1
For Materials
Metal
Weight Capacity
15 lb
Hooks per Base
1
Shell Material
Aluminum
Wire Color
Beige
Compatible Product Type
Coats, Hats

Description

Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Aluminum, Hook Finish Polished, Working Load Limit 15 lb, Hook Height 2 1/8 in, Hook Base Width 3 1/8 in, Projection 3 1/8 in, Beige, Depth 2 1/8 in, Thread Size Not Applicable, Weight 0.44 lb, Thread Length Not Applicable, Includes Not Applicable, Overall Length 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.