Shop MASTER-TROL
See all product information
Create Account
S/T Valve Package, with Controller
- Mfr # EZ-MTP-ST-SH
- Zoro # G6180874
product price:Â
$
720.99
/ea
Free Shipping & Returns
Key Features
Standards
ADA, ANSI, NEC, UFAS
Includes
Transformer, Bubbler Adapters, Controller Cable, Main Controller, Push Button Escutcheon, Tubing for Pneumatic Push Buttons
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Product Type
Prison Shower Retrofit Kit
Configuration Style
Communicating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-MTP-ST-SH
- Zoro #
- G6180874
- UPC #
- 883232494546
- Country of Origin
- United States
- Standards
- ADA, ANSI, NEC, UFAS
- Item
- Penal System Shower Retrofit Kit
- Includes
- Transformer, Bubbler Adapters, Controller Cable, Main Controller, Push Button Escutcheon, Tubing for Pneumatic Push Buttons
- Green Environmental Attribute
- Product Contributes To Reducing Water Consumption
- Product Type
- Prison Shower Retrofit Kit
- Configuration Style
- Communicating
- Water Pressure - Maximum
- 100 psi
- Operating Temperature - Maximum
- 130 Degrees F
- Voltage
- 24V AC
Dimensions
- Main Module Overall Height
- 9 7/8 in
- Sub Module Overall Width
- 6 3/8 in
- Main Module Overall Width
- 6 3/8 in
- Sub Module Overall Height
- 9 7/8 in
- Cable Length
- 15 ft
Description
Penal System Shower Retrofit Kit, Main Module Overall Width 6 3/8 in, Product Type Prison Shower Retrofit Kit, Configuration Style Communicating, Cable Length 15 ft, Main Module Overall Height 9 7/8 in, Sub Module Overall Height 9 7/8 in, Sub Module Overall Width 6 3/8 in, Includes Transformer, Bubbler Adapters, Controller Cable, Main Controller, Push Button Escutcheon, Tubing for Pneumatic Push Buttons, Standards ADA, ANSI, NEC, UFAS, Voltage 24V AC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.