Shop SUPPLY GIANT
See all product information
Create Account
Tub Spout 1/2in FIP Nose Thread Bathtub Faucet with Diverter Matte Black
- Mfr # U30-75-NC
- Zoro # G522582357
product price:Â
$
15.99
/ea
Key Features
Connection Size
1/2 in
Material
Die Cast
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U30-75-NC
- Zoro #
- G522582357
- UPC #
- 804595387825
- Country of Origin
- China
Dimensions
- Connection Size
- 1/2 in
Details
- Material
- Die Cast
- Finish
- Matte Black
Description
Matte Black diverter tub spout threads onto 1/2in pipe and redirects water to a shower when needed. Durable all-metal construction with a polished, low-maintenance finish. Features secure FIP threading for easy shower-tub redirection. Built to resist corrosion while maintaining a clean, modern appearance. Designed for standard pipe setups and modern bath spaces with shower combo use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.