Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advantage2 Lf Quiet

  • Mfr # KB600LFQ

  • Zoro # G6193066


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Includes
Keyboard with pre-loaded SmartSet App for WindowsQuick Start GuidePair of self-adhesive palm pads(4) Extra keycaps (Mac & PC mode)Keycap puller
Keyswitch Technology
Mechanical/MX
Device Supported
Computer
Operating System Supported
Linux, Windows 10, Windows 11, Android, Mac OS X 10.4, ChromeOS, Windows 7, Windows 8
Keyboard/Keypad Depth
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB600LFQ
Zoro #
G6193066
UPC #
-
Country of Origin
United States

Dimensions

Keyboard/Keypad Depth
8"
Adjustable Height
Yes
Keyboard/Keypad Height
2.88"
Keyboard/Keypad Width
16.50"

Details

Item
Keyboard
Includes
Keyboard with pre-loaded SmartSet App for WindowsQuick Start GuidePair of self-adhesive palm pads(4) Extra keycaps (Mac & PC mode)Keycap puller
Keyswitch Technology
Mechanical/MX
Device Supported
Computer
Operating System Supported
Linux, Windows 10, Windows 11, Android, Mac OS X 10.4, ChromeOS, Windows 7, Windows 8
Platform Supported
Mac, PC
Keyboard/Keypad Host Interface
USB Type A
Power Source
USB
Keys Layout
QWERTY
Keyboard/Keypad Connectivity Technology
Cable
Keystroke Life
50 Million Cycle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.