Shop TRIPP LITE

UPS System, 1kVA, Line Interactive, Out: 110/115/120V In: 120V AC

  • Mfr # SMART1000RM2U

  • Zoro # G6199952


product price: 
$
811.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
1kVA
Mounting
Rack
Wattage
800 W
Input Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SMART1000RM2U
Zoro #
G6199952
UPC #
037332118806
Country of Origin
China

Dimensions

Depth
13 in
Height
3 in
Cord Length
10 ft
Width
13 in
Overall Width
17.35 in
Overall Height
3.45 in
UPS Power Module Dimensions (hwd, in.)
3.45 x 17.35 x 12.5
Minimum Required Rack Depth (inches)
15.5
Rack Height
2U
Primary UPS Depth (mm)
318
UPS Input Cord Length (ft.)
10
Primary UPS Height (mm)
88
Overall Depth
12.5 in
Power Cord Length
10 ft

Details

Item
UPS System
UPS Type
Line Interactive
Power Rating
1kVA
Mounting
Rack
Wattage
800 W
Input Voltage
120V AC
Output Voltage
110/115/120V
Backup Time (Half/Full Load)
15 min/5.3 min
Outlet Type
UPS/Surge
Medical Grade
No
Number of Outlets
6
Automatic Volts Regulation
Yes
Ports
EPO, RS232, Slot for SNMPWEBCARD, USB
Hz
60 Hz
NEMA Plug Configuration
5-15P
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Footnotes
Slot for SNMPWEBCARD
Includes
DB9 Cable, EPO Cables, Mounting Hardware, SMART1000RM2U SmartPro120V 1kVA 800W Line-Interactive Sine Wave UPS, USB Cables
NEMA Receptacle Configuration
(6) 5-15R
Display Type
LCD
Transfer Time
2 to 4 msec
Input Current
9.2 A
Special Features
Hot Swappable Batteries
VA Rating - UPS Systems
1.0 kVA
Standards
CSA (Canada), FCC Part 15 Class B (USA), NOM (Mexico), RoHS, UL1778
Phase
Single
Fax/Modem Line Protection
No
Input Connection
NEMA 5-15P Plug
Battery Type
VRLA
Housing Material
Steel
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Audible Noise
45 dBA maximum, front side 1m
Output AC Waveform (Battery Mode)
Pure Sine wave
Grounding Lug
Back panel grounding lug
Rated input current (Maximum Load)
9.2A
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Installation Form Factors Supported with Optional Accessories
2 post rackmount ( 2POSTRMKITWM ); 2-4 post front rail rackmount ( UPSHDEARKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM )
AC Mode BTU / Hr. (Full Load)
134
Load Management Receptacles
Two switchable two-outlet 5-15R load banks
Network Management Cards
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX
Battery Recharge Rate (Included Batteries)
Less than 4 hours from 10% to 90% (typical, full load discharge)
Expandable Runtime
No
Network Monitoring Port Description
Supports detailed monitoring of UPS and site power conditions
Output Watt Capacity (Watts)
800
Power Factor
0.8
Low Voltage Transfer to Battery Power (Setpoint)
83
Output Voltage Regulation (Line Mode)
-21%, +8%
Individually Controllable Load Banks
Yes
High Voltage Transfer to Battery Power (Setpoint)
147
Output Voltage Regulation (Battery Mode)
+/- 5%
Included Mounting Accessory Description
Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm)
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Alarm Cancel Operation
Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available
Battery Mode BTU / Hr. (Full Load)
600
Switches
3 pushbutton switches control OFF / ON power status, MODE selection and MUTE / ENTER control functions
Half Load Runtime (min.)
15 min. (400w)
Overvoltage Correction
Input voltages between 128 and 147 are reduced by 12%
Output kVA Capacity (kVA)
1
Relative Humidity
0 to 95%, non-condensing
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Input Phase
Single-Phase
Communications Interface
USB; DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
Internal UPS Replacement Battery Cartridge
Current version uses RBC24V-LCD ; Prior versions used RBC92-2U ; Check the label inside the battery door to verify the appropriate replacement battery part number
Output Volt Amp Capacity (VA)
1000
Recommended Electrical Service
15A 120V
UPS AC Suppression Joule Rating
570
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 83 to 147
Audible Alarm
Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
EMI / RFI AC Noise Suppression
Yes
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category B (EMI)
High Availability UPS Features
Hot swappable batteries
Full Load Runtime (min.)
5.3 min. (800w)
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
Input Circuit Breakers
15A
Primary Form Factor
Rackmount
Network UPS Tools Compatibility
NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Cooling Method
Fan
Front Panel LCD Display
Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, operating mode, alarm function and a variety of additional options (see manual for detailed LCD configuration and monitoring options)
Undervoltage Correction
Input voltages between 83 and 107 are boosted by 14%
Battery Access
Front panel battery access door
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Battery Replacement Description
Hot-swappable, user replaceable batteries
AC Mode Efficiency Rating (100% Load)
0.95
Communications Cable
USB and DB9 cabling included
Nominal Input Voltage(s) Supported
120V AC
DC System Voltage (VDC)
24
UPS AC Suppression Response Time
Instantaneous
Waveform Type
Sine Wave
Network Management
SNMP Manageable
Typical Battery Recharge Time
4 Hour
Total Number of Expansion Slots
1
Load Capacity
1000 VA/800 W
Battery Chemistry
Valve Regulated Lead Acid
Software Included
PowerAlert Software
USB
Yes
Emergency Power OFF
Yes
Hot Swappable
Yes
Alarm
Low Battery, Overload, On Battery
Maximum Operating Temperature
104°F (40°C)
Package Contents
SMART1000RM2U UPS System, PowerAlert Software CD, Serial & EPO Cabling, 4 x Post Rackmount Installation Kit, Instruction Manual
UPS Applications
Large Network; High-End Desktop/Small Network; Retail/Point of Sale; Hospitality
Output Capacity (Watts)
800
Product Certifications
CSA (Canada); NOM (Mexico); UL 1778
Package Includes
SMART1000RM2U SmartPro 120V 1kVA 800W Line-Interactive Sine Wave UPS;USB cable;DB9 cable;EPO cable;Mounting hardware;Owner's manual
Grounding Details
Back panel grounding lug
Output Capacity (VA)
1000
Product Compliance
FCC Part 15 Class B (USA)
Includes Battery
Battery Included
Power Rating - Real
800 W
Run Time - Full Load
5.3 min
Receptacle Configuration
5-15R
Manufacturer Warranty
2 yr
Data Line Protection
Includes Data Line Surge Protection
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
32 Degrees F
Surge Suppression Rating
570 J
Output Ports Included
DB9 Serial, EPO, SNMP, USB
Plug Configuration
5-15P
Number of Outlets - Surge Only
6
Battery Recharge Time
4 hr
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Frequency
60 Hz
Audible Alarm Conditions
Low Battery, Overload, Power Outage, Shutdown, UPS Fault, UPS Startup
Power Rating - Apparent
1 kVA
Transfer Time - Maximum
4 msec
External Battery Compatible
Not External Battery Pack Compatible
Transfer Time - Minimum
2 msec
Input Current - Maximum
9.2 A
Number of Outlets - UPS
6
Run Time - Half Load
15 min

Description

UPS System, Line Interactive, Power Rating 1 kVA, Wattage 800 W, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 15 min/5.3 min, Mounting Rack, Outlet Type UPS/Surge, Number of Outlets 6, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec, Width 17 in, Depth 13 in, Height 3 in, Cord Length 10 ft, Display Type LCD, 60 Hz Hz

Restrictions

Hazardous material

Ratings & reviews