Shop SCHNEIDER ELECTRIC

Front Module, 5.7 in. Screen Module, 24VDC

  • Mfr # HMIS85
  • Zoro # G6216393

product price: 
$
687.99
/ea
Free Shipping & Returns

Key Features

Display Type
TFT Color LCD
Display
320 x 240 Pixels
Height
8.1 in
Width
16.6 in
Depth
20.7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HMIS85
Zoro #
G6216393
UPC #
785901152996
Country of Origin
China
Item
Touch Panel
Display Type
TFT Color LCD
Display
320 x 240 Pixels
Voltage
24V DC
For Use With
HMISBC, Mfr. No. HMISAC
Viewing Angle (Deg.)
40 Degrees top, 60 Degrees Bottom, 60 Degrees Left, 60 Degrees Right
Product Type
Touch Panel
View Angle Horiz X Vert
60° left || 60° right || 40° top || 60° bottom
Backlight Lifespan
50000 hours 65536 colours
Product Or Component Type
small touchscreen display HMI
Upgradeability
Upgradeable through digital modules and upgraded components
Product Certifications
UKCA
Character Font
Korean || Chinese (simplified Chinese) || ASCII || Taiwanese (traditional Chinese) || Japanese (ANK, Kanji)
Brightness
16 levels via touch panel
Pixel Resolution
320 x 240 Pixels
Touch Panel
analogue
Features
Supports ASCII Fonts, Supports Chinese Fonts (Simplified Chinese), Supports Japanese Fonts (ANK, Kanji), Supports Korean Fonts, Supports Taiwanese Fonts (Traditional Chinese), 50,000 Hours of Backlight Lifespan
Compatible with Brand
Schneider
Compatible with Manufacturer Model Number
HMISAC, HMISBC
Viewing Angle
40 Degrees Top, 60 Degrees Bottom, 60 Degrees Left, 60 Degrees Right
Compatible with Mfr. Model No.
HMISAC, HMISBC
For Use with Mfr Model Number
HMISAC, HMISBC
Compatible Manufacturer Part Number
HMISAC, HMISBC
Compatible Manufacturer Model Number
HMISAC, HMISBC
For Use With Mfr. Model Number
HMISAC, HMISBC
Compatible with Manufacturer Model No.
HMISAC, HMISBC
Compatible Pump Manufacturer Part Number
HMISAC, HMISBC
Compatible Mfr. Model Number
HMISAC, HMISBC
For Manufacturer Part Number
HMISAC, HMISBC
Compatible with Mfr. Model Number
HMISAC, HMISBC

Dimensions

Height
8.1 in
Width
16.6 in
Depth
20.7 in
Display Size
5.7 inch
Display Screen Size
5.7 in
Overall Width
6.42 in
Overall Height
5.08 in
Overall Depth
5.09 in
Fits Chest Size
Supports ASCII Fonts, Supports Chinese Fonts (Simplified Chinese), Supports Japanese Fonts (ANK, Kanji), Supports Korean Fonts, Supports Taiwanese Fonts (Traditional Chinese), 50,000 Hours of Backlight Lifespan

Description

Touch Panel, TFT Color LCD, Voltage 24V DC, Display 320 x 240 Pixels, Viewing Angle (Deg.) 40 Degrees top, 60 Degrees Bottom, 60 Degrees Left, 60 Degrees Right, Width 16.6 in, Height 8.1 in, Depth 20.7 in, For Use With HMISBC, Mfr. No. HMISAC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.