End Mill
- Mfr # 44302
- Zoro # G621842574
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Micrograin Solid Carbide
Number of Flutes
3
Finish
Uncoated
Shank Dia.
12 mm
Cutting Dia.
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44302
- Zoro #
- G621842574
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 12 mm
- Cutting Dia.
- 12 mm
- Length of Cut
- 26 mm
- Shank Length
- 2.2441 in
- Overall Length
- 83 mm
Details
- End Mill Material
- Micrograin Solid Carbide
- Number of Flutes
- 3
- Finish
- Uncoated
- Series
- 43CB
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- Type
- Corner Radius High Performance Metric Chip Breaker
- Helix Angle
- 38 Degrees
- Shank Type
- Straight
Description
SGS End Mill, Corner Radius High Performance Metric Chip Breaker, Series: 43CB, 12 mm Cutter Dia, 83 mm Overall Length, 26 mm Length of Cut, 3 Flutes, Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight Shank, 2.2441 in Shank Length, Micrograin Solid Carbide, Uncoated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.