Shop SGS
See all product information
Create Account
End Mill
- Mfr # 46461
- Zoro # G621842765
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Solid Carbide
Number of Flutes
4
Finish
AlTiN Coated
Shank Dia.
12 mm
Flute Type
Right Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46461
- Zoro #
- G621842765
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Finish
- AlTiN Coated
- Flute Type
- Right Spiral
- Type
- Center Cutting High Performance Positive Rake
- Shank Type
- Straight
- Helix Angle
- 38 to 41 Degrees
- Cutting Direction
- Right Hand
- Series
- Z-Carb-HTAâ„¢ ZH1MCR
Dimensions
- Corner Radius
- 1 mm
- Shank Dia.
- 12 mm
- Shank Length
- 2.246 in
- Length of Cut
- 26 mm
- Overall Length
- 83 mm
- Cutting Dia.
- 12 mm
Description
SGS End Mill, Center Cutting High Performance Positive Rake, Series: Z-Carb-HTA ZH1MCR, 12 mm Cutter Dia, 1 mm Corner Radius, 83 mm Overall Length, 26 mm Length of Cut, 4 Flutes, Right Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 38 to 41 deg Helix Angle, Straight Shank, 2.246 in Shank Length, Solid Carbide, AlTiN Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.