Rectangle Milling Inserts, Cutting 0.78"L
- Mfr # 6852417
- Zoro # G505968437
product price:Â
$
41.39
/ea
Sold in multiples of 5 for
$206.95
Key Features
Chip-Breaker
MH
ISO Number
LNGU201012SNMH
For Use With
M4070 Series Face Mill
Insert Style
LNGX-MH
Manufacturer Grade
WK15CM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6852417
- Zoro #
- G505968437
- UPC #
- -
- Country of Origin
- India
Dimensions
- Thickness
- 0.3937 in
- Cutting Edge Length
- 0.7874 in
- Corner Radius
- 0.047 in
Details
- Chip-Breaker
- MH
- Item
- Rectangle Milling Inserts
- ISO Number
- LNGU201012SNMH
- For Use With
- M4070 Series Face Mill
- Insert Style
- LNGX-MH
- Manufacturer Grade
- WK15CM
- Shape
- Rectangle
- ANSI Code
- LNGU201012SNMH
- Primary Material Application
- Cast Iron
- Coating Process
- CVD
- Included Angle
- 90 Degrees
- Number of Cutting Edges
- 4
- Cutting Application
- Indexable Milling
- Primary Material Application ISO Code
- K
- Clearance Angle
- 0 Degrees
- Measurement System
- Decimal Inch
- Compatible Product Type
- M4070 Series Face Mill
Description
Rectangle Milling Inserts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.