End Mill
- Mfr # 38170
- Zoro # G621843380
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Solid Carbide
Number of Flutes
4
Finish
AlTiN Coated
Shank Dia.
3/8 in
Type
Center Cutting Positive Rake Regular Length Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38170
- Zoro #
- G621843380
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.015 in
- Shank Dia.
- 3/8 in
- Length of Cut
- 1 in
- Cutting Dia.
- 3/8 in
- Overall Length
- 2-1/2 in
- Shank Length
- 1-1/2 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Finish
- AlTiN Coated
- Type
- Center Cutting Positive Rake Regular Length Single
- Flute Type
- Right Spiral
- Shank Type
- Weldon Flat
- Helix Angle
- 30 Degrees
- Series
- 1CR
- Cutting Direction
- Right Hand
Description
SGS End Mill, Center Cutting Positive Rake Regular Length Single, Series: 1CR, 3/8 in Cutter Dia, 0.015 in Corner Radius, 2-1/2 in Overall Length, 1 in Length of Cut, 4 Flutes, Right Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Weldon Flat Shank, 1-1/2 in Shank Length, Solid Carbide, AlTiN Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.