Shop GARANT
See all product information
Create Account
Solid Carbide End Mill, Diamond Coated, 20 mm
- Mfr # 209713 20
- Zoro # G014383011
product price:Â
$
1,016.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
20 mm
Overall Length
104 mm
Number of Flutes
4
End Mill Style
Chamfer
Finish
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 209713 20
- Zoro #
- G014383011
- UPC #
- -
- Country of Origin
- Germany
- Number of Flutes
- 4
- End Mill Style
- Chamfer
- Finish
- Diamond
- Color Ring
- black
- Type of Product
- End Mill
- Feed Fz For Slot Milling in GRP CRP
- 0.08 mm
- Corner Chamfer Angle
- 45 Degrees
- Correction Factor Fz
- 1.25
- Feed Fz For Slot Milling in Graphite
- 0.08 mm
- Shank Tolerance
- h6
- Helix Angle
- 45 Degrees
- Overall Reach
- 52 mm
- Cutting Direction
- horizontal, oblique and vertical
- Coolant Through
- No
- Shank Type
- DIN 6535 HA with h6
- End Mill Material
- Carbide
Dimensions
- Milling Diameter
- 20 mm
- Overall Length
- 104 mm
- Length of Cut
- 38 mm
- Cutting Width Ae for Milling Operation
- Full slot cutting depth 1×D
- Corner Chamfer Width at 45°
- 0.3 mm
- Maximum Cutting Depth Ap Max When Slot Milling From Solid
- 20 mm
- Maximum Cutting Depth Ap Max When Side Milling
- 38 mm
- Min. Cutting Depth
- 0.2 mm
- Tolerance Nominal Diameter
- f8
- Neck Dia.
- 19.5 mm
- Shank Dia.
- 20 mm
Description
With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP, and graphite. Dynamic cutter geometry. Through-coolant: no Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA with h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 38 mm Overhang length L1 incl. recess: 52 mm Recess Dia. D1: 19.5 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.