End Mill
- Mfr # 44737
- Zoro # G621843878
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
3 mm
End Mill Material
Solid Carbide
Number of Flutes
3
Finish
TiB2 Coated
Shank Dia.
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44737
- Zoro #
- G621843878
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 3
- Finish
- TiB2 Coated
- Type
- Center Cutting High Performance Positive Rake
- Series
- S-Carb® 43MCR
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Helix Angle
- 38 Degrees
- Flute Type
- Right Spiral
Dimensions
- Corner Radius
- 3 mm
- Shank Dia.
- 20 mm
- Length of Cut
- 38 mm
- Cutting Dia.
- 20 mm
- Overall Length
- 104 mm
Description
SGS End Mill, Center Cutting High Performance Positive Rake, Series: S-Carb 43MCR, 20 mm Cutter Dia, 3 mm Corner Radius, 104 mm Overall Length, 38 mm Length of Cut, 3 Flutes, Right Spiral Flute, 20 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight Shank, Solid Carbide, TiB2 Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.