29PC 135 Degree Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550-TN TiN HSS-CO 1/16-1/2x1/64

  • Mfr # 69870
  • Zoro # G3629473
product price: 
$
455.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69870
Zoro #
G3629473
UPC #
662355698709
Country of Origin
United States

Dimensions

Drill Bit Size
1/16 in to 1/2 in by 64ths
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Shank Dia.
1/6 in
Depth x Dia. Ratio
4xD
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in
Largest Drill Bit Size
1/2 in
Drill Length Class
Jobber-Length
Smallest Drill Bit Size
1/16 in
Overall Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in
Wire Rope Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in
Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
Point Type
P3 Split Point
List Number
550-TN
Drill Bit Grouping
Drill Bit Set
Standards
NAS 907 Type J
Drill Bit Point Type
Split Point
Material - Machining
Cobalt
Finish - Machining
TiN
Aircraft Drill
Yes
Number of Drill Bits
29
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Heavy Duty
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Drill Bit Case Type
Metal Index
Spiral Direction
Right Hand
Number of Flutes
2
Primary Material Application ISO Code
H, K, M, N, P, S
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

The CHICAGO-LATROBE 69870 is a jobber-length drill bit set consisting of 29 cobalt bits with sizes ranging from 1/16 inch to 1/2 inch in fractional increments. Intended for machining applications; see specifications for applicable material groups and ISO groups. These drill bits feature P3 split points with a 135-degree angle and a right-hand spiral direction. Includes a metal index case. Rated as NAS 907 Type J, Type J straight shank drill bits. Rated as NAS 907 Type J. Compatible with ISO material groups H, K, M, N, P, S (as specified). Overall length: 1 7/8 in to 6 in (by bit size). The set accommodates multiple materials including aluminum, cast iron, hardened steel, stainless steel, steel, and titanium. It includes a metal index case for bit storage and organization. The drill bits have a straight shank diameter of 1/6 inch.

Key Features:

  • Material: cobalt (grade as specified).
  • Drill bit sizes include incrementals from 1/16" up to 1/2".
  • Number of flutes: 2, spiral design with right-hand direction.
  • Overall length: 1 7/8 in to 6 in (by bit size).
  • Shank type: Straight, shank diameter 1/6 inch.
  • Drill length class: Jobber length.
  • Finish: Titanium Nitride (TiN) coating.
  • Includes a metal index case.
  • Rated as NAS 907 Type J.
  • Compatible with ISO material groups H, K, M, N, P, S.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.