Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 920-1/8-10
- Zoro # G622379666
product price:Â
$
2,461.99
/ea
Free Shipping & Returns
Key Features
Maximum Adhesive Temperature
300 Degrees F
Color
Black
Shape
Roll
Maximum Temperature
325 Degrees F
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 920-1/8-10
- Zoro #
- G622379666
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Adhesive Temperature
- 300 Degrees F
- Color
- Black
- Shape
- Roll
- Maximum Temperature
- 325 Degrees F
- Minimum Adhesive Temperature
- -40 Degrees F
- Minimum Temperature
- -40 Degrees F
- Material
- HNBR
- Standards
- ASTM D412, D2240, D792
- Texture
- Smooth
- Tensile Strength
- 2,500 psi
- Item
- Rubber Roll
- Durometer
- 70 Shore A
- Backing Type
- Plain
- Shell Material
- HNBR
- Wire Color
- Black
- Traction Material
- HNBR
Dimensions
- Overall Width
- 36 in
- Wire Rope Length
- 10 ft
- Overall Thickness
- 1/8 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rubber Roll, Roll, Backing Type Plain, Color Black, Durometer 70 Shore A, Material HNBR, Standards ASTM D412, D2240, D792, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 325 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.