RubberSheet, Silicone, 36inL, 36inW

  • Mfr # BULK-RS-S50FDA-433
  • Zoro # G402585812
product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S50FDA-433
Zoro #
G402585812
UPC #
193005488963
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Abrasion Resistance
Poor
Minimum Temperature
-80 Degrees F
Density
1.25 g/cc
Maximum Adhesive Temperature
500 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Thickness Tolerance
+/-0.100 mm
Water Resistance
Good
Adhesive Type
High-Temp
Tensile Strength
700 psi
Weather Resistance
Excellent
Compression Set
10 %
Color
Red
Material
Silicone
Chemical Resistance
Good
Oil Resistance
Fair
Maximum Temperature
450 Degrees F
Tear Strength
15 N/mm
Texture
Smooth
Shape
Sheet
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Thickness
0.5 mm
Overall Width
36 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

High Temperature FDA Silicone Rubber

Ratings & reviews