Sheet Rubber

  • Mfr # 2830-1/2GTAPE
  • Zoro # G622380686
product price: 
$
707.99
/ea
Free Shipping & Returns

Key Features

Minimum Adhesive Temperature
-30 Degrees F
Shape
Sheet
Durometer
30 Shore A
Elongation
350 %
Material
Silicone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2830-1/2GTAPE
Zoro #
G622380686
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
24 in
Wire Rope Length
36 in
Overall Thickness
1/2 in
Overall Length
36 in
Length
36 in

Details

Minimum Adhesive Temperature
-30 Degrees F
Shape
Sheet
Durometer
30 Shore A
Elongation
350 %
Material
Silicone
Item
Rubber Sheet
Minimum Temperature
-60 Degrees F
Grade
Standard
Tensile Strength
550 psi
Chemical Compatibility
Ozone
Maximum Temperature
400 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Color
Red
Backing Type
Adhesive
Standards
ASTM D2000 GE
Texture
Smooth
Shell Material
Silicone
Wire Color
Red

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 30 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 24 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable

Ratings & reviews