RubberSheet, Neoprene, 18inL, 12inW

  • Mfr # BULK-RS-NHS50-627
  • Zoro # G7795232
product price: 
$
5.85
/ea

Key Features

Rubber Thickness
1/32"
Rubber Width
12"
Rubber Length
18"
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS50-627
Zoro #
G7795232
UPC #
193005935849
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32"
Rubber Width
12"
Rubber Length
18"
Overall Thickness
1/32 in
Overall Length
18 in
Overall Width
12 in
Length
18 in

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BC 510
Grade
High Strength
Compression Set
0.3
Thickness Tolerance
(0.000" - +0.016")
Shape
Sheet
Density
1.35 g/cm3
Texture
Smooth
Tear Strength
20 N/mm
Shell Material
Neoprene
Color
Black
Tensile Strength
1,500 psi
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Maximum Temperature
250 Degrees F
Item
Rubber Sheet
Material
Neoprene
Wire Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 510, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 18 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & reviews