Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6060NON-1/4XTAPE
- Zoro # G622382130
product price:Â
$
38.59
/ea
Key Features
Shape
Strip
Maximum Temperature
200 Degrees F
Backing Type
Adhesive
Color
Red
Overall Thickness
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6060NON-1/4XTAPE
- Zoro #
- G622382130
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/4 in
- Overall Width
- 2 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Shape
- Strip
- Maximum Temperature
- 200 Degrees F
- Item
- Rubber Strip
- Backing Type
- Adhesive
- Color
- Red
- Tensile Strength
- 1,500 psi
- Texture
- Smooth
- Minimum Adhesive Temperature
- -40 Degrees F
- Durometer
- 60 Shore A
- Grade
- Nonmarking
- Maximum Adhesive Temperature
- 300 Degrees F
- Adhesive Type
- Acrylic
- Material
- Neoprene
- Minimum Temperature
- -30 Degrees F
- Shell Material
- Neoprene
Description
Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Grade Nonmarking, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.