RubberSheet, Silicone, 12inL, 12inW

  • Mfr # BULK-RS-SFR70-17
  • Zoro # G8917262
product price: 
$
42.79
/ea

Key Features

Rubber Width
12"
Rubber Length
12"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SFR70-17
Zoro #
G8917262
UPC #
193005954468
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32"
Rubber Width
12"
Rubber Length
12"
Overall Length
12 in
Overall Width
12 in
Overall Thickness
3/32 in
Length
12 in

Details

Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400 Degrees F
Min. Temp. (F)
-60
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1,300 psi
Elongation
8
Standards
AMS 3320H, FDA 21 CFR 177.2600
Grade
Fabric-Reinforced
Shape
Sheet
Thickness Tolerance
(-0.013" - +0.013")
Texture
Smooth
Compression Set
0.35
Density
1.25 g/cm3
Reinforcement
Fiberglass - 1 Ply
Maximum Temperature
400 Degrees F
Tensile Strength
1,300 psi
Reinforced Material
Fiberglass
Color
Red
Number of Ply
1
Item
Rubber Sheet
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Minimum Temperature
-60 Degrees F
Shell Material
Silicone
Material
Silicone
Wire Color
Red

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 70 Shore A, Grade Fabric-Reinforced, Material Silicone, Standards AMS 3320H, FDA 21 CFR 177.2600, Number of Ply 1, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -60 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.013 in, Reinforced Material Fiberglass, Overall Width 12 in

Ratings & reviews