Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6050WNON-1/16CTAPE
- Zoro # G622382444
product price:Â
$
63.49
/ea
Key Features
Minimum Temperature
-30 Degrees F
Durometer
50 Shore A
Tensile Strength
1,500 psi
Backing Type
Adhesive
Grade
Nonmarking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6050WNON-1/16CTAPE
- Zoro #
- G622382444
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Minimum Temperature
- -30 Degrees F
- Durometer
- 50 Shore A
- Tensile Strength
- 1,500 psi
- Backing Type
- Adhesive
- Grade
- Nonmarking
- Color
- Red
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Sheet
- Adhesive Type
- Acrylic
- Minimum Adhesive Temperature
- -40 Degrees F
- Texture
- Smooth
- Item
- Rubber Sheet
- Material
- Neoprene
- Maximum Temperature
- 200 Degrees F
- Shell Material
- Neoprene
- Wire Color
- Red
Dimensions
- Overall Thickness
- 1/16 in
- Overall Width
- 12 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Grade Nonmarking, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.