RubberStrip, NatRubber, 36inL, 6inW

  • Mfr # BULK-RS-NAT60-39
  • Zoro # G802583982
product price: 
$
10.89
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-39
Zoro #
G802583982
UPC #
193005957438
Country of Origin
Multiple
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Compression Set
25 %
Material
Natural Rubber
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Water Resistance
Good
Color
Tan
Tear Strength
22 N/mm
Weather Resistance
Fair
Oil Resistance
Poor
Abrasion Resistance
Excellent
Minimum Temperature
-45 Degrees F
Tensile Strength
3,000 psi
Texture
Smooth
Thickness Tolerance
+/-0.004 in
Shape
Strip
Density
1 g/cc
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Length
36 in
Overall Thickness
14 mil
Overall Width
6 in
Wire Rope Length
36 in
Length
36 in

Description

Natural Rubber Strip

Ratings & reviews