Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 5346-1/16HGCTAPE
- Zoro # G622383137
product price:Â
$
28.49
/ea
Key Features
Durometer
70 Shore A
Maximum Adhesive Temperature
300 Degrees F
Minimum Temperature
-40 Degrees F
Chemical Compatibility
Ozone, Vegetable Oil
Maximum Temperature
225 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5346-1/16HGCTAPE
- Zoro #
- G622383137
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Durometer
- 70 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Temperature
- -40 Degrees F
- Chemical Compatibility
- Ozone, Vegetable Oil
- Maximum Temperature
- 225 Degrees F
- Shape
- Sheet
- Color
- Black
- Minimum Adhesive Temperature
- -30 Degrees F
- Tensile Strength
- 1,500 psi
- Elongation
- 500 %
- Standards
- ASTM D2000 BG
- Grade
- Standard
- Backing Type
- Adhesive
- Texture
- Smooth
- Material
- Buna-N
- Item
- Rubber Sheet
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/16 in
- Overall Width
- 12 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BG, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.