Shop ZORO SELECT

RubberSheet, EPDM, 12inL, 12inW

  • Mfr # BULK-RS-EFR50-32
  • Zoro # G602585063

product price: 
$
40.19
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-EFR50-32
Zoro #
G602585063
UPC #
193005485771
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Overall Width
12 in
Overall Thickness
3/32 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Reinforced Material
Fiberglass
Texture
Smooth
Weather Resistance
Excellent
Material
EPDM
Tensile Strength
1,500 psi
Abrasion Resistance
Good
Color
Black
Chemical Resistance
Good
Oil Resistance
Poor
Water Resistance
Excellent
Number of Ply
1
Maximum Temperature
250 Degrees F
Compression Set
25 %
Shape
Sheet
Thickness Tolerance
+/-0.012 in
Density
1.3 g/cc
Minimum Temperature
-30 Degrees F
Tear Strength
25 N/mm
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.