Sheet Rubber
- Mfr # 50070-3/4B
- Zoro # G622384998
product price:Â
$
51.15
/ea
Key Features
Minimum Temperature
-30 Degrees F
Shape
Sheet
Grade
Light Duty
Wire Rope Length
24 in
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50070-3/4B
- Zoro #
- G622384998
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 24 in
- Overall Thickness
- 3/4 in
- Overall Width
- 12 in
- Overall Length
- 24 in
- Length
- 24 in
Details
- Minimum Temperature
- -30 Degrees F
- Shape
- Sheet
- Grade
- Light Duty
- Texture
- Smooth
- Material
- Neoprene
- Maximum Temperature
- 200 Degrees F
- Minimum Adhesive Temperature
- -40 Degrees F
- Tensile Strength
- 1,500 psi
- Item
- Rubber Sheet
- Backing Type
- Plain
- Maximum Adhesive Temperature
- 300 Degrees F
- Adhesive Type
- Acrylic
- Color
- Red
- Durometer
- 70 Shore A
- Shell Material
- Neoprene
- Wire Color
- Red
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 70 Shore A, Grade Light Duty, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.