Sheet Rubber
- Mfr # 2870-1/16CTAPE
- Zoro # G622385018
product price:Â
$
43.99
/ea
Key Features
Minimum Temperature
-80 Degrees F
Wire Rope Length
36 in
Tensile Strength
850 psi
Maximum Temperature
450 Degrees F
Shape
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2870-1/16CTAPE
- Zoro #
- G622385018
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/16 in
- Overall Width
- 12 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Minimum Temperature
- -80 Degrees F
- Tensile Strength
- 850 psi
- Maximum Temperature
- 450 Degrees F
- Shape
- Sheet
- Item
- Rubber Sheet
- Backing Type
- Adhesive
- Material
- Silicone
- Maximum Adhesive Temperature
- 300 Degrees F
- Grade
- Standard
- Minimum Adhesive Temperature
- -30 Degrees F
- Durometer
- 70 Shore A
- Texture
- Smooth
- Shell Material
- Silicone
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Durometer 70 Shore A, Grade Standard, Material Silicone, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.