RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # BULK-RS-NHS70-1073
  • Zoro # G302585189
product price: 
$
519.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS70-1073
Zoro #
G302585189
UPC #
193005996574
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,500 psi
Color
Black
Shape
Roll
Water Resistance
Good
Material
Neoprene
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Texture
Smooth
Thickness Tolerance
+/-0.500 mm
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Density
1.32 g/cc
Tear Strength
20 N/mm
Compression Set
30 %
Abrasion Resistance
Good
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Thickness
5 mm
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews