Sheet Rubber
- Mfr # 50040-1/4ZTAPE
- Zoro # G622385797
product price:Â
$
24.59
/ea
Key Features
Adhesive Type
Acrylic
Minimum Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Overall Width
6 in
Backing Type
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50040-1/4ZTAPE
- Zoro #
- G622385797
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Adhesive Type
- Acrylic
- Minimum Temperature
- -30 Degrees F
- Maximum Temperature
- 200 Degrees F
- Backing Type
- Adhesive
- Durometer
- 40 Shore A
- Color
- Red
- Minimum Adhesive Temperature
- -40 Degrees F
- Material
- Neoprene
- Shape
- Strip
- Item
- Rubber Strip
- Tensile Strength
- 1,500 psi
- Texture
- Smooth
- Grade
- Light Duty
- Maximum Adhesive Temperature
- 300 Degrees F
- Shell Material
- Neoprene
- Wire Color
- Red
- Traction Material
- Neoprene
Dimensions
- Overall Width
- 6 in
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/4 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 40 Shore A, Grade Light Duty, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.