Sheet Rubber
- Mfr # 6060WNON-1/8A
- Zoro # G622386893
product price:Â
$
32.15
/ea
Key Features
Shape
Sheet
Durometer
60 Shore A
Adhesive Type
Acrylic
Color
Red
Maximum Temperature
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6060WNON-1/8A
- Zoro #
- G622386893
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Shape
- Sheet
- Durometer
- 60 Shore A
- Adhesive Type
- Acrylic
- Color
- Red
- Maximum Temperature
- 200 Degrees F
- Item
- Rubber Sheet
- Grade
- Nonmarking
- Minimum Adhesive Temperature
- -40 Degrees F
- Backing Type
- Plain
- Texture
- Smooth
- Minimum Temperature
- -30 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Material
- Neoprene
- Tensile Strength
- 1,500 psi
- Shell Material
- Neoprene
- Wire Color
- Red
- Traction Material
- Neoprene
Dimensions
- Overall Thickness
- 1/8 in
- Overall Width
- 12 in
- Wire Rope Length
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Nonmarking, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.