Shop ZORO SELECT

RubberSheet, Silicone, 12inL, 12inW

  • Mfr # BULK-RS-S50FDA-425
  • Zoro # G902585589

product price: 
$
52.69
/ea

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S50FDA-425
Zoro #
G902585589
UPC #
193005489137
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Thickness
5 mm
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Texture
Smooth
Thickness Tolerance
+/-0.500 mm
Weather Resistance
Excellent
Color
Red
Maximum Adhesive Temperature
500 Degrees F
Maximum Temperature
450 Degrees F
Density
1.25 g/cc
Chemical Resistance
Good
Shape
Sheet
Abrasion Resistance
Poor
Minimum Temperature
-80 Degrees F
Adhesive Type
High-Temp
Water Resistance
Good
Material
Silicone
Oil Resistance
Fair
Minimum Adhesive Temperature
-100 Degrees F
Compression Set
10 %
Tear Strength
15 N/mm
Tensile Strength
700 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature FDA Silicone Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.