Sheet Rubber

  • Mfr # 6040-3/32x1/2x10
  • Zoro # G622437526
product price: 
$
1.29
/ea
Sold in multiples of 8 for $10.32

Key Features

Material
Neoprene
Minimum Temperature
-20 Degrees F
Maximum Temperature
170 Degrees F
Standards
ASTM D2000 BC
Texture
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6040-3/32x1/2x10
Zoro #
G622437526
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wire Rope Length
10 ft
Overall Width
1/2 in
Overall Thickness
3/32 in
Overall Length
10 ft
Length
10 ft

Details

Material
Neoprene
Minimum Temperature
-20 Degrees F
Maximum Temperature
170 Degrees F
Standards
ASTM D2000 BC
Texture
Smooth
Color
Black
Tensile Strength
1,000 psi
Grade
Standard
Backing Type
Plain
Elongation
350 %
Minimum Adhesive Temperature
-30 Degrees F
Durometer
40 Shore A
Maximum Adhesive Temperature
300 Degrees F
Shape
Strip
Item
Rubber Strip
Shell Material
Neoprene
Wire Color
Black

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 1/2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable

Ratings & reviews