RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # BULK-RS-NHS70-1072
  • Zoro # G402585324
product price: 
$
341.99
/ea
Free Shipping & Returns

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS70-1072
Zoro #
G402585324
UPC #
193005996529
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
10 ft
Overall Thickness
3 mm
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Water Resistance
Good
Oil Resistance
Good
Shape
Roll
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Chemical Resistance
Fair
Material
Neoprene
Weather Resistance
Excellent
Compression Set
30 %
Tensile Strength
1,500 psi
Adhesive Type
Acrylic
Texture
Smooth
Color
Black
Thickness Tolerance
+/-0.400 mm
Density
1.32 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews