Shop DISASTER MANAGEMENT SYSTEMS
See all product information
Create Account
Incident Command Flag Kit, 8 Flags
- Mfr # DMS 05302
- Zoro # G6225414
product price:Â
$
559.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Includes
(8) Flag Positions, (8) 82 in Height Telescopic Poles, (8) Fold-Up Tripod Bases, Carry Bag
Color
Blue, Green, Red, White, Yellow
Product Type
Incident Command Flag Set
Overall Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMS 05302
- Zoro #
- G6225414
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Incident Command Flag Kit
- Material
- Nylon
- Includes
- (8) Flag Positions, (8) 82 in Height Telescopic Poles, (8) Fold-Up Tripod Bases, Carry Bag
- Color
- Blue, Green, Red, White, Yellow
- Product Type
- Incident Command Flag Set
- Legend
- Finance, Incident Command Post, Liasion, Logistics, Operations, PIO, Planning, Safety
- Shell Material
- Nylon
- Wire Color
- Blue, Green, Red, White, Yellow
- Traction Material
- Nylon
Dimensions
- Overall Height
- 12 in
- Overall Width
- 24 in
- Overall Length
- 2 ft
- Wire Rope Length
- 2 ft
- Length
- 2 ft
Description
Incident Command Flag Kit, Includes (8) Colored Area Flags with Poles and Stands
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.