Combination Lock

  • Mfr # 78956
  • Zoro # G622587207
product price: 
$
13.79
/ea

Key Features

Dial Color
Yellow
Shackle Material
Steel
Body Diameter
1 7/8 in
Shackle Type
Standard Shackle
TSA Approved
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
78956
Zoro #
G622587207
UPC #
-
Country of Origin
China

Dimensions

Body Diameter
1 7/8 in
Body Thickness
1 3/16 in
Body Width
2 in
Shackle Diameter
9/32 in
Body Height
2 in

Details

Dial Color
Yellow
Shackle Material
Steel
Shackle Type
Standard Shackle
TSA Approved
No
Item
Combination Padlock
Includes Control Key
No
Dial Number of Combination Digits
3
Lock Body Finish
Zinc-Plated
Lock Body Shape
Round
Horizontal Shackle Clearance
53/64 in
Shackle Finish
Chrome Plated
Key Controlled Combination Padlock
Key-Controlled
Lock Body Material
Steel
Compatible Control Key Manufacturer Part Number
Mfr. No. 78/50 Override Key
Vertical Shackle Clearance
27/32 in
Combination Alike
No
Combination Style
Dial
Body Color
Yellow
Combination Setting Type
Single Preset
Dial Location
Front

Description

Combination Padlock, Body Height 2 in, Body Thickness 1 3/16 in, Body Width 2 in, Body Color Yellow, Control Key Registration Required Not Applicable, Dial Location Front, Shackle Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews