HOOD PROTECTOR

  • Mfr # 2820189
  • Zoro # G622603914
product price: 
$
249.99
/ea
Free Shipping & Returns

Key Features

Finish - Air Deflector
Textured Matte
Mounting Location - Air Deflector
Attaches to the Hood
Wrap-Around
Yes
Material
Thermoplastic Olefin (TPO)
Installation Type
3M Tape
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2820189
Zoro #
G622603914
UPC #
-
Country of Origin
United States

Details

Finish - Air Deflector
Textured Matte
Mounting Location - Air Deflector
Attaches to the Hood
Wrap-Around
Yes
Material
Thermoplastic Olefin (TPO)
Installation Type
3M Tape
Color
Black
Drilling Required
No
Hood or Fender Protector
Hood Only
Mounting Type
Flush Mount

Description

Textured; Black; Thermoplastic Olefin (TPO); Integrated Built-In LED Lightbar; No Drill Installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews