Shop CROWN AUTOMOTIVE
See all product information
Create Account
LIGHTS UTILITY
- Mfr # 6034204
- Zoro # G622626210
product price:Â
$
0.91
/ea
Sold in multiples of 10 for
$9.10
Key Features
Length
1 in
Material
Steel
Color
Primered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6034204
- Zoro #
- G622626210
- UPC #
- 848399010947
- Country of Origin
- United States
Dimensions
- Length
- 1 in
Details
- Material
- Steel
- Color
- Primered
Description
OE Replacement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.