Connector
- Mfr # ARC6044BC
- Zoro # G622657733
product price:Â
$
617.99
/ea
Free Shipping & Returns
Key Features
NEMA Enclosure Rating
4X
Phase
Three
For Minimum Cable Diameter
0.5 in
Housing Color
Gray
Voltage Rating
600V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARC6044BC
- Zoro #
- G622657733
- UPC #
- 781381440646
- Country of Origin
- Mexico
Dimensions
- For Minimum Cable Diameter
- 0.5 in
- Minimum Wire Size
- 6 AWG
- For Maximum Cable Diameter
- 1.375 in
- Maximum Wire Size
- 2 AWG
- Wire Rope Length
- 7.93 in
- Overall Length
- 7.93 in
- Length
- 7.93 in
Description
Pin and Sleeve Connector, Current Rating 60 A, Grounding Style Style 1, Horsepower Rating Not Applicable, Housing Color Gray, IP Rating Not Applicable, Number of Poles 4, Number of Wires 4, Phase Three, Resistance Properties Weather Resistant, Switch Rated No, Voltage Rating 600V AC, For Maximum Cable Diameter 1.375 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Material Aluminum, Maximum Wire Size 2 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.